Beli Timbangan Massa di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OneMed Timbangan Digital Pocket
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

    OneMed Timbangan Digital Pocket
    Deskripsi:
    - Capacity: 500g - Division: 0.1g - 0.4inch(10mm) LCD digits - Auto zero; zero and tare - Auto off and manual off - Power: 1 x 3V lithium cell(CR2032) -Dimensions of the scale: 11.8 x 7.8 x 1.6cm
  2. TWECO Copper Ground Clamp (Penjepit Massa Las)
    Mulai

    Rp1.299.900

  3. Master Flex Mass Flow Controller (Pengontrol Aliran Massa)
    Mulai

    Rp68.999.900

    Master Flex Mass Flow Controller (Pengontrol Aliran Massa)
    Deskripsi:
    Precisely control flow rates with built-in valve.Proven design uses metal body components for added durabilityAccumulated flow can be logged using an optional totalizerIncludes NIST-traceable certificateThese controllers feature an advanced straight-tube sensor that ensures accurate and repeatable results. Gas flow measurements are unaffected by moderate temperature and pressure variations at the inlet. The meter also allows a four-point calibration across the flow range to improve meter linearity.The flow rate set point can be established by either a local potentiometer or by a remote 4 to 20 mA or 0 to 5 VDC signal. Output data is sent via a 0 to 5 VDC or 4 to 20 mA signal; an analog-to-RS converter is also available for data collection and analysis on your PC.All controllers include a detachable 3-1/2-digit LCD that can be tilted up to 90° for easy reading. The display is remote mountable to three feet using extension cable 32662-70. The totalizer option 32650-22 will display total accumulated flow.The controller is protected from polarity reversal or short circuit by a built-in resettable fuse. Aluminum models have wetted materials of anodized aluminum, brass, and Viton; stainless steel (SS) models have wetted materials of SS and Viton.Accuracy:These precalibrated flow controllers operate at inlet pressures between 5 and 60 psi and at gas temperatures between 59 and 77 °F (15 to 25 °C) while maintaining the stated percent full-scale accuracy and linearity. When operating beyond 5 to 60 psi, add ±0.01%/psi full-scale; if operating beyond 59 to 77 °F (15 to 25 °C), add ±0.15%/ °C full-scale.Delivery information: Includes nIST-traceable calibration report supplied by the manufacturer.
    atribut:
    • Display Type: 3.5-digit LCD. detachable
    • Maximum Operating Temperature (°C): 50 (122°F)
    • Maximum Particulate Size (µm): 5
    • Maximum Pressure (psi): 1000
    • Response Time (ms): 2000
  4. PITHON Flexible Metal Conduit
    Mulai

    Rp419.900

    PITHON Flexible Metal Conduit
    Deskripsi:
    - Galvanized steel core- Highly flexibility and impact resistant- Corrosion resistant- For massa production equipment, machine tools, any morrow space for electrical wiring aplications
  5. PITHON PVC Coated Flexible Metal Conduit
    Rating:
    100% of 100
    (3)
    Mulai

    Rp549.900

    PITHON PVC Coated Flexible Metal Conduit
    Deskripsi:
    Galvanized steel core, PVC jacketed - Light style, highly flexibility and liquid-tightness - Water proof, corrosion resistant, sunlight resistant - For massa production equipment, machine tools, any morrow space for electrical wiring aplications
    atribut:
    • Temperature Range (°C): -10 to +70
  6. MultiPro Cup Brush Twisted Knot (Sikat Mangkok Kepang)
    Mulai

    Rp61.900

    MultiPro Cup Brush Twisted Knot (Sikat Mangkok Kepang)
    Deskripsi:
    Aggressive brushing for tough jobs like rust and scale removal.
    atribut:
    • Wire Diameter (mm): 0.5
  7. NORTON Cup Brush (Sikat Mangkok)
    Mulai

    Rp129.900

    NORTON Cup Brush (Sikat Mangkok)
    Deskripsi:
    This crimped wire cup brush offers high brushing flexibility for larger, flat surfaces. Use to remove rust, paint, and scale.
    atribut:
    • Abrasive Material: Carbon Steel
    • Arbor Hole Size: 5/8inch-11
    • Item: Cup Brush
    • Abrasive Shank Size (inch): No Shank
    • Bristle Type: Knotted Wire
    • Item - Cup Brushes: Cup Brush
    • Mounting Type: Arbor Hole
  8. GF Series Bean Bag
    Mulai

    Rp1.199.900

    GF Series Bean Bag
    Deskripsi:
    Bean bag modern berbentuk serba kotak cocok di ruang keluarga, ruang duduk, ataupun ruang keluarga.
    atribut:
    • Bean Bag Content: Styrofoam
  9. Bosean Gas Detector (Uji Deteksi Gas)
    Mulai

    Rp3.699.900

    Bosean Gas Detector (Uji Deteksi Gas)
    Deskripsi:
    Pompa pengambilan sampel gas adalah pompa self-priming yang dapat digunakan pada detektor gas. Prinsipnya menggunakan tipe self-priming membran karbon. Gas yang akan dideteksi dapat dipompa melalui pompa sampling, dan detektor gas digunakan untuk mengkalibrasi kebocoran gas. Kontennya kecil, operasinya sederhana, dan probe pemompaan diperpanjang.BH-GSP baru dirancang portabel pompa pengambilan sampel. Dengan keuntungan dari sederhana dan desain yang menarik, instalasi yang mudah, ukuran kecil, ringan, kebisingan rendah dan stabilitas yang baik, cocok untuk waktu yang lama terus menerus sampling gas beracun di udara.
  10. KRISBOW Cup Brush Knotted (Sikat Mangkok Kepang)
    Mulai

    Rp99.900

    KRISBOW Cup Brush Knotted (Sikat Mangkok Kepang)
    atribut:
    • Wire Diameter (mm): 0.5
  11. Panasonic Factory Flexible Wiring System
    Mulai

    Rp58.900

    Panasonic Factory Flexible Wiring System
    Deskripsi:
    Four conductors are stored inside and it has a structure that both of single phase and three phase power supply can be taken out.
  12. Union Cup Brush Twisted Knot KC Series (Sikat Mangkok Kepang)
    Mulai

    Rp69.900

    Union Cup Brush Twisted Knot KC Series (Sikat Mangkok Kepang)
    Deskripsi:
    Sikat Kawat Mangkok Twist Knot (untuk gerinda tangan berkecepatan tinggi)Sikat twist knot ini dirancang untuk membersihkan permukaan yang susah dibersihkan. Sikat ini tahan korosi dan desain twist knot sikat ini mempercepat perontokkan karat, cat, dan kerak. Bisa digunakan dengan gerinda tangan. Cocok untuk menghilangkan kerak, deburring, dan persiapan/pembersihan welding seam.
    atribut:
    • Material: Steel 0.5mm
  13. Inservice Sepatu Boots Safety Type S4 (Sepatu Proyek)
    25%
    Mulai

    Rp229.900

    Inservice Sepatu Boots Safety Type S4 (Sepatu Proyek)
    Deskripsi:
    - Sepatu Boots Safety Pull-On Waterproof memiliki toe cap baja, outsole PVC/Nitril.- Anti Slip: Sepatu Boot ini sesuai dengan persyaratan EN 13287 mengenai klasifikasi anti slip SRA.- Toe cap: Toe cap baja "Nature form" memberikan ruang tambahan di area jari kaki dengan impact rating 200 J.- Full Innersole (opsional): Tambahan moulded footbed untuk tambahan penahan tumit. Footbed juga dapat menjadi alas penyongkong lekukan kaki. Standar: Sepatu boot ini sudah sesuai dengan:- Standar Indonesia SNI 7079- Standar Indonesia SNI 1547 Sepatu boot PVC tahan bahan kimia- Standar Amerika ASTM F2413-11 M I/75 C/75 SD- Standar Eropa EN ISO 20345:2011 Bahan:- Desain bagian atas: Fully lined, sepatu boot pull-on panjang bawah lutut dengan bahan tambahan untuk anti bau. Desain Eropa menawarkan ketebalan ekstra untuk area yang memerlukan perlindungan maksimum (seperti area pergelangan kaki, tumit, metatarsal, dan jari kaki) dan lebih tipis di area yang membutuhkan fleksibilitas maksimum dan lebih sedikit massa. Kick off lugs untuk membantu melepas sepatu boot. Heel stabilizer untuk meningkatkan kestabilan kaki bagian belakang agar terhindar dari cedera engkel.- Bahan bagian atas: PVC yang dibentuk secara langsung dan tahan terhadap berbagai bahan tambang, minyak dan lemak nabati/hewani, pupuk, asam, bahan kimia disinfektan (lihat bagan bahan kimia yang dapat ditahan PVC untuk informasi yang lebih rinci).- Desain sol: Desain sol serbaguna dengan area sol cleated yang lebar dengan lekukan untuk penyebaran zat cair pada sol. Sol sepatu ini juga anti licin dan aman digunakan pada permukaan basah yang rata. Bagian sol lebar di tumit dan di bagian depan dirancang agar meningkatkan kemampuan anti slip dan keseimbangan kaki saat menapak.- Sol: Sol bagian luar menggunakan kombinasi karet PVC dan nitril yang dibentuk secara langsung agar sepatu dapat memberikan performa yang lebih baik dan tahan lama. Tahan panas hingga 100°C.
    atribut:
    • Color: Black-Yellow
    • SNI License: Yes
  14. SALISBURY Grounding Equipment
    Mulai

    Rp12.999.900

    SALISBURY Grounding Equipment
    Deskripsi:
    Each of these four-way grounding sets features multiple grounding jumpers recommended for 3-phase Wye systems. Easy to apply.
    atribut:
    • UNSPSC: 46182103
    • Standards: ASTM F 855
  15. WESTWARD Welding Cable (Kabel Las)
    Mulai

    Rp509.900

    WESTWARD Welding Cable (Kabel Las)
    Deskripsi:
    Welding cable is a flexible, durable electrical cable that supplies power to the secondary circuit of electric welders, which controls the electrode that releases the charge needed for the welding process. Also called an electrode cable, it is commonly used in manufacturing environments to power resistance welding and arc welding equipment, or to replace or repair damaged cable. It has a single, finely stranded conductor wrapped in a nonconductive rubber jacket that is resistant to heat, burns, sparks, and abrasions. The fine copper strands give welding cable more flexibility than other types of electrical wire, and the insulating jacket is designed to hold up to repeated movement over rough surfaces.
    atribut:
    • Voltage (V): 600
    • Item: Welding Cable
    • Conductor Material: Copper
    • Insulation Material: Neoprene
    • Application: Welding Machines and Accessories
    • Standards: SAE J1127
    • Temperature Rating (°F): 150
  16. WESTWARD Bench Yoke Vise
    Mulai

    Rp1.699.900

    WESTWARD Bench Yoke Vise
    Deskripsi:
    Bench yoke vises mount to a workbench, tabletop, or other flat surface for use where pipe threading, cutting, and welding are part of everyday operations. They clamp their yoke head onto pipe to lock it down and prevent rolling or shifting. The yoke provides multiple points of contact to tightly hold round pipe, and it won't snap like a chain vise if overtightened. A pipe rest at the back of the vise supports pipe along its length.
    atribut:
    • For Pipe Material: Metal
    • Includes Leg Casters: No
    • Includes Legs: No
    • Minimum Pipe Size (inch): 0.13
    • Mounting: Cast Hole in Vise Permits Secure Mounting to Truck or Bench
    • Non-Sparking: No
    • Type: Bench Yoke
    • UNSPSC: 27112102
  17. HONEYWELL Detektor Gas Portabel (Pendeteksi Gas Genggam)
    Mulai

    Rp7.999.900

    HONEYWELL Detektor Gas Portabel (Pendeteksi Gas Genggam)
    Deskripsi:
    Pumped multi-gas detectors actively pump sampled air through a tube or wand to determine if an area is safe to enter. This type of detector is commonly used in confined space applications.
    atribut:
    • Alert Type: Light; Sound; Vibration
    • Communication Technology: Bluetooth
    • Display Type: Digital
    • Housing Color: Yellow
    • Included Battery Type: Rechargeable Lithium
    • Includes Pump: No
    • Includes_Combined: Probe No
    • Power Source: Battery
    • Sub-Brand [NEW]: BW
    • Temperature Code: T4
Daftar Harga Timbangan Massa Terbaru October 2026
OneMed Timbangan Digital PocketRp149.900
TWECO Copper Ground Clamp (Penjepit Massa Las)Rp1.299.900
Master Flex Mass Flow Controller (Pengontrol Aliran Massa)Rp68.999.900
PITHON Flexible Metal ConduitRp419.900
PITHON PVC Coated Flexible Metal ConduitRp549.900
MultiPro Cup Brush Twisted Knot (Sikat Mangkok Kepang)Rp61.900
NORTON Cup Brush (Sikat Mangkok)Rp129.900
GF Series Bean BagRp1.199.900
Bosean Gas Detector (Uji Deteksi Gas)Rp3.699.900
KRISBOW Cup Brush Knotted (Sikat Mangkok Kepang)Rp99.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)